https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-2558379-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4ODN8aW1hZ2UvanBlZ3xhRGMyTDJobE5pOHhNRGMyTXpVeE1EWTNOelV6TkM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTWpVMU9ETTNPVjlEVGw4eFRGOHpNREI0TXpBd0xtcHdad3xmOTdmMWZmNmUyMzU4ODc3MWU1YTBiN2MzZjM5NDYwM2U3ZjA3YjM5NmI0NWI2MjYzNjg0NmFlMDliNjc5ODNi
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-2558379-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4ODN8aW1hZ2UvanBlZ3xhRGMyTDJobE5pOHhNRGMyTXpVeE1EWTNOelV6TkM5SlRrUk1UME5EVEU1U1dGaGZSMUJmTWpVMU9ETTNPVjlEVGw4eFRGOHpNREI0TXpBd0xtcHdad3xmOTdmMWZmNmUyMzU4ODc3MWU1YTBiN2MzZjM5NDYwM2U3ZjA3YjM5NmI0NWI2MjYzNjg0NmFlMDliNjc5ODNi
LOCTITE
LOCTITE
TEROSON VR10 1L
LOCTITE LOCTITE
Description
LOCTITE TEROSON VR10 1L
General Purpose Pre-Treatment Cleaner; Can; Liquid; Bonding and Sealing Application | Removing of Tool and Contaminated Surface; Loctite Teroson VR10 Cleaner; Transparent; 1 L
Part #
TEROSON VR10 1L
BDI #
25831436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/TEROSON-VR10-1L/p/25831436
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
EAN
4058093029077
Product Group - BDI
C00104
Typical Use
Universal
Container Type
Can
Texture
Liquid
Application
Bonding and Sealing Application | Removing of Tool and Contaminated Surface
Tradename
TEROSON VR10
Manufacturer's Description
Loctite Teroson VR10 Cleaner
Color
Transparent
Substrate Material
All Surfaces
Odor
Hydrocarbon
Net Weight
33.8 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
IDH 2558379
Long Description
General Purpose Pre-Treatment Cleaner; Can; Liquid; Bonding and Sealing Application | Removing of Tool and Contaminated Surface; Loctite Teroson VR10 Cleaner; Transparent; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


