

LOCTITE
LOCTITE
VR 320 8.5KG IDH 2185111
LOCTITE LOCTITE
Description
LOCTITE VR 320 8.5KG IDH 2185111
General Purpose Hand Cleaner; Bucket; Paste; Cleaning Heavily Soiled Hand; Loctite VR 320 Hand Cleaner; Light Beige; 8.5 Kg
Part #
VR 320 8.5KG IDH 2185111
BDI #
1472003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/VR-320-8-5KG-IDH-2185111/p/1472003
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4058093010082
Product Group - BDI
C00104
Typical Use
Fast and Thorough Cleaning
Container Type
Bucket
Texture
Paste
Application
Cleaning Heavily Soiled Hand
Tradename
VR 320
Manufacturer's Description
Loctite VR 320 Hand Cleaner
Color
Light Beige
Substrate Material
Wood
Odor
Perfumed
Other Features
Smooth Edge | Biodegradable | Solvent Free | With Soft Wood Flour | Storage Temperature 5 to 25 Deg C
Net Weight
8.5 Kg
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Hand Cleaner; Bucket; Paste; Cleaning Heavily Soiled Hand; Loctite VR 320 Hand Cleaner; Light Beige; 8.5 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh