https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-00816-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzF8aW1hZ2UvanBlZ3xhREExTDJoaE55OHhNRGN4TVRJNU1qa3dNelExTkM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURBNE1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58OTFhMTc1ZDgwZmU1ZWJjNDJkNDMxNWE4MzRhMzJlNTkwZmI1NGM0NzcxZGE2NDc0YzU5ZmEwNDk5N2IwY2I3Mw
https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-00816-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzF8aW1hZ2UvanBlZ3xhREExTDJoaE55OHhNRGN4TVRJNU1qa3dNelExTkM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURBNE1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58OTFhMTc1ZDgwZmU1ZWJjNDJkNDMxNWE4MzRhMzJlNTkwZmI1NGM0NzcxZGE2NDc0YzU5ZmEwNDk5N2IwY2I3Mw
LPS
LPS
00816
LPS LPS
Description
NOT AVAILABLE IN CANADA
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Armature | Contact | Motor | Relay | Generator | Panel | PCB | Switch; Clear; 12 Oz
Part #
00816
BDI #
600180
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/00816/p/600180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.491
EAN
0078827008165
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Armature | Contact | Motor | Relay | Generator | Panel | PCB | Switch
Manufacturer's Description
Electra-X Contact Cleaner
Color
Clear
Container Size value And um
12 Oz
Substrate Material
All Surfaces | Harmful to Some Plastic
Odor
Strong
Other Features
No Residue | ODC Free | Fast Evaporation | Non Conductive | Non Flammable | Inverta Spray Valve | Removes Dirt - Oil - Grease
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00816
Weight / LBS
1.083
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Armature | Contact | Motor | Relay | Generator | Panel | PCB | Switch; Clear; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


