https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-00916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODF8aW1hZ2UvanBlZ3xhR1JtTDJobU9TOHhNRGN4TVRJNE9EWXhNRGcwTmk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURBNU1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NTgxMTQ4NjFlZTRmMDkxODliMjMzYzUxZDdlNGU0YTg3MWQ5YTg4MDA4MTA4NmRhODUwNjA5Mzk0NWRlNjBmNw
https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-00916-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODF8aW1hZ2UvanBlZ3xhR1JtTDJobU9TOHhNRGN4TVRJNE9EWXhNRGcwTmk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURBNU1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NTgxMTQ4NjFlZTRmMDkxODliMjMzYzUxZDdlNGU0YTg3MWQ5YTg4MDA4MTA4NmRhODUwNjA5Mzk0NWRlNjBmNw
LPS
LPS
00916
LPS LPS
Description
00916 ELECTRO 140 CONTACT CLEANER ; CAN AEROSOL11OZ
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Coin Counter | Connector | Contact | Fluid System | Magnetic Tape Head | PCB | Relay and Control | Semiconductor Assembly | Switch; Clear; 11 Oz
Part #
428-C00916
BDI #
600166
Details
75.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/00916/p/600166
Your Price
$ 75.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
5.44
EAN
0078827009162
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Coin Counter | Connector | Contact | Fluid System | Magnetic Tape Head | PCB | Relay and Control | Semiconductor Assembly | Switch
Manufacturer's Description
Electro 140 Deg Contact Cleaner
Color
Clear
Container Size value And um
11 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Dispensed Liquid Above 60 Deg C
Odor
Mild Ether Like
Other Features
No Residue | Controlled Evaporation | Non Conductive | Inverta Spray Valve
Net Weight
11 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
00916
Weight / LBS
1
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Coin Counter | Connector | Contact | Fluid System | Magnetic Tape Head | PCB | Relay and Control | Semiconductor Assembly | Switch; Clear; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


