Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03620 https://www.bdiexpress.com/medias/INDLPSCLNRXX-600206-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhR000TDJneU1DODVPREl3TnpBNE5EY3dPREUwTDBsT1JFeFFVME5NVGxKWVdGODJNREF5TURaZk16QXdlRE13TUM1cWNHY3wzYThjOTU1MWQzYmViMzgwNTA2OWYzOTRlYjRhMTM5ZDBlNWNjOGViMzI4ZWExNDJjOTVlNjE2MjFiNzQ4NzZk
600206 Specialty Purpose Cleaners 

LPS LPS

03620

Description

03620 OBSOLETE USED 600217 10/25 ; POR CAN AEROSOL 15OZ

Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 15 Oz

Part #

428-C03620

BDI #
600206

Details

65.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 65.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
6.8
EAN
0078827036205
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Brake Assembly
Container Type
Aerosol Can
Texture
Aerosol
Application
Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator
Manufacturer's Description
Trifree Brake Cleaner
Color
Clear
Container Size value And um
15 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below -17 Deg C
Odor
Ether Like or Fruity
Other Features
No Residue and No Rinse | ODC Free | Fast Evaporation | No Chlorinated Solvent | Removes Brake Fluid - Grease - Oil
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Brake
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03620
Weight / LBS
1.25
Long Description
Specialty Purpose Brake Cleaner; Brake Assembly; Aerosol Can; Aerosol; Aircraft Fuselage | Brake Backing Plate | Brake Drum | Brake Lining | Clutch Assembly | Disc Brake Pad | Motor | Generator; Clear; 15 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh