

AERVOE
AERVOE
1073
AERVOE AERVOE
Description
1073 FAULT FINDER DEVELOPER GROUP I ; 7.5 OZ
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Fault-Finder Non-Destructive Test System; Off White; 12 Oz
Part #
1073
BDI #
17115253
Details
20.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/1073/p/17115253
Your Price
$ 20.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.005
EAN
0088193010730
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Fault-Finder Non-Destructive Test System
Manufacturer's Description
Aervoe Fault Finder Developer Group I
Color
Off White
Container Size value And um
12 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Ketone
Other Features
Flammable
Net Weight
7.5 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.aervoe.com
Weight / LBS
0.83333
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Fault-Finder Non-Destructive Test System; Off White; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh