https://www.bdiexpress.com/medias/INDPTXCLNRXX-18250339-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFEbGpMMmcwTlM4eE1EYzJPVE14TlRRek1EUXpNQzlKVGtSUVZGaERURTVTV0ZoZk1UZ3lOVEF6TXpsZk16QXdlRE13TUM1cWNHY3wzZjFlOWFkODgxZGIxNmUxOTQ3MDk1NDIzMGQ5NTM5ZDdiOTFkNzgwMjRmNzk2ZDc5NTNhM2VkNThmMzFiOGYz
https://www.bdiexpress.com/medias/INDPTXCLNRXX-18250339-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFEbGpMMmcwTlM4eE1EYzJPVE14TlRRek1EUXpNQzlKVGtSUVZGaERURTVTV0ZoZk1UZ3lOVEF6TXpsZk16QXdlRE13TUM1cWNHY3wzZjFlOWFkODgxZGIxNmUxOTQ3MDk1NDIzMGQ5NTM5ZDdiOTFkNzgwMjRmNzk2ZDc5NTNhM2VkNThmMzFiOGYz
PERMATEX
PERMATEX
23218
PERMATEX PERMATEX
Description
23218 SPECIALTY PURPOSE HAND CLEANER ; FAST ORANGE BOTTLE FOAMY
Specialty Purpose Hand Cleaner; House Hold; Bottle; Foamy; Works Great on Laundry Stain | Pet Odor | Household Cleaning; White; 1 Gal
Part #
23218
BDI #
18250339
Details
49.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/23218/p/18250339
Your Price
$ 49.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.109
EAN
0068161208550
Product Group - BDI
G00210
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
House Hold
Container Type
Bottle
Texture
Foamy
Application
Works Great on Laundry Stain | Pet Odor | Household Cleaning
Tradename
FAST ORANGE
Manufacturer's Description
Permatex Fast Orange Smooth Lotion Hand Cleaner
Color
White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Orange
Conformance to Certificate
40 CFR 796.3240
Other Features
Biodegradable | No Petroleum Solvent | Bottle with Pump | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Net Weight
128 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Hand Cleaner; House Hold; Bottle; Foamy; Works Great on Laundry Stain | Pet Odor | Household Cleaning; White; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

