LLOYDS
LLOYDS
41014
LLOYDS LLOYDS
Description
41014 ; GLEEMIT STAINLESS STEEL
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Amber; 350 G
Part #
41014
BDI #
17197903
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/41014/p/17197903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
Lloyds Gleemit
Color
Amber
Container Size value And um
350 G
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Odorless
Other Features
Flammable | Non Corrosive
Net Weight
350 G
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Amber; 350 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



