Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

504 https://www.bdiexpress.com/medias/IND3-MWIPEXX-1387745-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NXxpbWFnZS9qcGVnfGFESTFMMmhsTlM4eE1EYzJPRFk1TWpVME16VXhPQzlKVGtRekxVMVhTVkJGV0ZoZk1UTTROemMwTlY4ek1EQjRNekF3TG1wd1p3fDE2NDM0M2JmMDA1OWEyYmZmZDMzZDE5YTk4MzE0Y2I1MTRkZDRkMGQ4ZjBiZjU2MzhmYTA5ZGNhMjQ2OWU3MDU
1387745 Specialty Purpose Cleaners 

3M 3M

504

Description

504 RESPIRATOR CLEANING WIPE ; ALCOHOL-FREE 1/PAK

Specialty Purpose Cleaning Wipe Cleaner; Industrial; Pouch; Wipe; Assembly | Mechanical | Cleaning | Painting; White; 1 Wipe

Part #

7000001938

BDI #
1387745

Details

159.47 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 159.47 / pack BDIExpress
QTY

Inventory

Total: 10

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
50051131070658
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaning Wipe Cleaner
Typical Use
Industrial
Container Type
Pouch
Texture
Wipe
Application
Assembly | Mechanical | Cleaning | Painting
Manufacturer's Description
3M Respirator Cleaning Wipe
Color
White
Container Size value And um
1 Wipe
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
No Odor
Other Features
Alcohol-Free | Non Flammable
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.3m.com
Long Description
Specialty Purpose Cleaning Wipe Cleaner; Industrial; Pouch; Wipe; Assembly | Mechanical | Cleaning | Painting; White; 1 Wipe

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh