https://www.bdiexpress.com/medias/INDLLOCLEANR-17197933-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1OXxpbWFnZS9qcGVnfGFEbGtMMmhqWXk4eE1EYzNNREkwT1RVeE5UQXpPQzlKVGtSTVRFOURURVZCVGxKZk1UY3hPVGM1TXpOZk16QXdlRE13TUM1cWNHY3xiM2Q2MTA4ZWM3MmM4NjhjZjE0ZjIyZmNjMmRhODA5MjJjYTMwMTdlNjQxYmZlOWViNWZmZmEwM2UzZmFhMjQz
https://www.bdiexpress.com/medias/INDLLOCLEANR-17197933-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1OXxpbWFnZS9qcGVnfGFEbGtMMmhqWXk4eE1EYzNNREkwT1RVeE5UQXpPQzlKVGtSTVRFOURURVZCVGxKZk1UY3hPVGM1TXpOZk16QXdlRE13TUM1cWNHY3xiM2Q2MTA4ZWM3MmM4NjhjZjE0ZjIyZmNjMmRhODA5MjJjYTMwMTdlNjQxYmZlOWViNWZmZmEwM2UzZmFhMjQz
LLOYDS
LLOYDS
51320
LLOYDS LLOYDS
Description
51320 ; BRAKE PARTS CLEANER
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 500 G
Part #
51320
BDI #
17197933
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/51320/p/17197933
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162513201
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Tradename
KLEENS-IT
Manufacturer's Description
Lloyds KLEENS-IT Brake Part Cleaner
Color
Clear
Container Size value And um
500 G
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ethereal
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 500 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

