LLOYDS
LLOYDS
52104
LLOYDS LLOYDS
Description
52104 CFIA APPROVED 4L ; KLEENS IT CLEANR DEGRSR
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Transparent Clear Orange; 4 L
Part #
52104
BDI #
17197941
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/52104/p/17197941
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162521046
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Tradename
KLEENS-IT
Manufacturer's Description
Lloyds KLEENS-IT Citrus Base Cleaner Degreaser
Color
Transparent Clear Orange
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
50 Deg C
Odor
Citrus
Other Features
Non Flammable | Corrosive
Net Weight
4 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Transparent Clear Orange; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



