Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52705 https://www.bdiexpress.com/medias/INDLLOCLNRXX-52705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzZ8aW1hZ2UvanBlZ3xhRGcwTDJoaVpTODVPRE0wTlRNNE1UQTJPVEV3TDBsT1JFeE1UME5NVGxKWVdGODFNamN3TlY4ek1EQjRNekF3TG1wd1p3fDA1ZjY5ZTdmMjBjZjUwOWE5MjZkMjNiZTUwOGQzZDliOTNiNzMyMGE1MjU3YTU0M2MxNjVhYzdmMTkyZTFlYjg
17197955 Specialty Purpose Cleaners 

LLOYDS LLOYDS

52705

Description

52705 ; HAND CLEANER

Specialty Purpose Hand Cleaner; Industrial; Bottle; Liquid; Milky White Viscous; 4 L

Part #

52705

BDI #
17197955

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
LLOYDS
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
0
EAN
0771162527055
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
Lloyds LX 4 Hands with scrubber
Color
Milky White Viscous
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bottle; Liquid; Milky White Viscous; 4 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh