WALTER SURFACE TECH
WALTER SURFACE TECH
53-F 405
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53F405 PREMIUM ANTI-SPATTER EMULSION ; E-WELD 4 3.78L (1GAL)
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Welding; Milky White; 1 Gal
Part #
53F405
BDI #
21542950
Details
226.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/53-F-405/p/21542950
Your Price
$ 226.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0662980478172
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Welding
Tradename
E-WELD 4
Manufacturer's Description
Walter Surface Tech Premium Anti-Spatter Emulsion
Color
Milky White
Container Size value And um
1 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Citrus
Other Features
Non Flammable | Corrosive
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.walter.com
Long Description
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Welding; Milky White; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh