Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53-G 305 https://www.bdiexpress.com/medias/INDWSUCLNRXX-53G305-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjR8aW1hZ2UvanBlZ3xhRFZtTDJnd1lTODVPRE0wTlRJNE9UTXhPRGN3TDBsT1JGZFRWVU5NVGxKWVdGODFNMGN6TURWZk16QXdlRE13TUM1cWNHY3wxYmNiNWFhYjc1MjAzZDE0MDU5MmNkZGYyYmFhYjc1YWFhNGMxNmU4ODJkYmJjMWJmODUwNWNmNDQ5OTczOWQx
21542951 Specialty Purpose Cleaners 

WALTER SURFACE TECH WALTER SURFACE TECH

53-G 305

Description

53G305 CLEANER/BRIGHTENER ; E-NOX CLEAN 3.78L (1GAL)

Specialty Purpose Cleaner; Industrial; Can; Liquid; Welding; Yellow; 1 Gal

Part #

53G305

BDI #
21542951

Details

134.69 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 134.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0662980037362
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Welding
Tradename
E-NOX CLEAN
Manufacturer's Description
Walter Surface Tech Heavy-Duty Stainless Steel Cleaner/Brightener
Color
Yellow
Container Size value And um
1 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non Flammable | Corrosive
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.walter.com
Long Description
Specialty Purpose Cleaner; Industrial; Can; Liquid; Welding; Yellow; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh