WALTER SURFACE TECH
WALTER SURFACE TECH
53C712
WALTER SURFACE TECH WALTER SURFACE TECH
Description
53C712 ; CONTACT CLEAN/12 OZ
Specialty Purpose Cleaner; Electrical and Electronic; Aerosol Can; Aerosol; PLC | Printed Circuit Board | Vehicle Fuse; Clear; 12 Oz
Part #
53C712
BDI #
21828563
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/53C712/p/21828563
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0662980442210
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Electrical and Electronic
Container Type
Aerosol Can
Texture
Aerosol
Application
PLC | Printed Circuit Board | Vehicle Fuse
Tradename
CONTACT CLEAN
Manufacturer's Description
Walter Surface Tech Electronics And Electrical Equipment Cleaner
Color
Clear
Container Size value And um
12 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ether Like
Other Features
Non Flammable | Corrosive
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.walter.com
Long Description
Specialty Purpose Cleaner; Electrical and Electronic; Aerosol Can; Aerosol; PLC | Printed Circuit Board | Vehicle Fuse; Clear; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



