Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

57220 https://www.bdiexpress.com/medias/INDLLOCLEANR-17197969-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNHxpbWFnZS9qcGVnfGFEZ3dMMmc0Tnk4eE1EYzNNRFE0TVRZeE1EYzRNaTlKVGtSTVRFOURURVZCVGxKZk1UY3hPVGM1TmpsZk16QXdlRE13TUM1cWNHY3xmZmUxMzA5ZDIwNzZkMjVlMWY2ZGYwYzUzYWE5NzRlODZjMjE0YzY5NWJlMGM1MTUxMmExODc5MGY4NWQ3Y2Iy
17197969 Specialty Purpose Cleaners 

LLOYDS LLOYDS

57220

Description

57220 CFIA APPROVED ; KLEENS IT ELEC CNTCT CLNR

Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 500 G

Part #

57220

BDI #
17197969

Details

23.84 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.84 / each BDIExpress
QTY

Inventory

Total: 57

Brand
Manufacturer Name
LLOYDS
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162572208
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Tradename
KLEENS-IT
Manufacturer's Description
Lloyds KLEENS-IT Electrical Contact Cleaner
Color
Clear
Container Size value And um
500 G
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ethereal
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 500 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh