LLOYDS
LLOYDS
58620
LLOYDS LLOYDS
Description
58620 ; CLEANER DEGREASER
Specialty Purpose Cleaner | Degreaser; Industrial; Pail; Liquid; Tunnel Washing System | Pressure Wash Cleaning | Manual Washing; Transparent Clear Straw Yellow; 20 L
Part #
58620
BDI #
17197975
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/58620/p/17197975
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0071162586206
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Tunnel Washing System | Pressure Wash Cleaning | Manual Washing
Manufacturer's Description
Lloyds Xtreme Clean Industrial Cleaner Degreaser
Color
Transparent Clear Straw Yellow
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Low Typical
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Pail; Liquid; Tunnel Washing System | Pressure Wash Cleaning | Manual Washing; Transparent Clear Straw Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


