https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-61405-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTV8aW1hZ2UvanBlZ3xhR05tTDJoa1lpOHhNRGN4TVRJNE16STJPVFkyTWk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTmpFME1EVmZVRXhmTXpBd2VETXdNQzVxY0djfGQwYjhjZjUzYmJiNWU0NzExYmFkNDU5NzcyY2ZjMWJjMjk2MWRiZTQ0MWUxNjg2MDFiZDY1ZWU1ZTM0OTRhYjU
https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-61405-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTV8aW1hZ2UvanBlZ3xhR05tTDJoa1lpOHhNRGN4TVRJNE16STJPVFkyTWk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTmpFME1EVmZVRXhmTXpBd2VETXdNQzVxY0djfGQwYjhjZjUzYmJiNWU0NzExYmFkNDU5NzcyY2ZjMWJjMjk2MWRiZTQ0MWUxNjg2MDFiZDY1ZWU1ZTM0OTRhYjU
LPS
LPS
61405
LPS LPS
Description
61405 PF SOLVENT DEGREASER ; 5GAL
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Pail; Liquid; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 5 Gal
Part #
428-61405
BDI #
600118
Details
1651.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/61405/p/600118
Your Price
$ 1,651.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131821
Weight / Kilogram
16.78
EAN
0078827614052
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Pail
Texture
Liquid
Application
Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator
Tradename
PF
Manufacturer's Description
PF Solvent
Color
Clear
Container Size value And um
5 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 61 Deg C
Odor
Orange
Conformance to Certificate
ARP 1755A | AMS-1526B | ASTM D-3257/D-1693/F-483 to F-485/F-502/F-519/F-945/F-1110/F-1111/F-1105 | MIL-I-25135E | MIL-PRF-680 Type IV
Other Features
No Residue | Non Conductive | No Chlorinated Solvent | No Hazardous Air Pollutant | Removes Oil - Grease
Net Weight
640 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
61405
Weight / LBS
37
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Pail; Liquid; Bucket | Cable Splice | Cable Termination | Coil | Maintenance | Motor | Repair Work | Transformer | Truck Boom | Turbine | Generator; Clear; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


