Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8276 https://www.bdiexpress.com/medias/INDCROCLNRXX-8276-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4MXxpbWFnZS9qcGVnfGFEVTFMMmczTnk4eE1EYzNNVEF3T1RRek56Y3lOaTlKVGtSRFVrOURURTVTV0ZoZk9ESTNObDh6TURCNE16QXdMbXB3Wnd8NGNkMDQzOTUyY2QxNzkzODU2YmQ0NDgzOWFiMGJiODA5Y2EyZmNkNTZhZGE5NjQyYjU4YzYyMzg2ODJkMjczZg
17115640 Specialty Purpose Cleaners 

AERVOE AERVOE

8276

Description

8276 CONTACT CLEANER ; 10.9 OZ

Specialty Purpose Contact Cleaner; Industrial; Can; Liquid; Off Line Equipment; Clear; 16 Oz

Part #

8276

BDI #
17115640

Details

17.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.49
EAN
0088193082768
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Off Line Equipment
Manufacturer's Description
Aervoe Off Line Contact Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Other Features
Flammable | Fast Evaporation | No Residue
Net Weight
10.9 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.08333
Long Description
Specialty Purpose Contact Cleaner; Industrial; Can; Liquid; Off Line Equipment; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh