Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AQUA PWR CLEANER AND DGRSR 17OZ https://www.bdiexpress.com/medias/INDLOCCLNRXX-SP-30565-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTR8aW1hZ2UvanBlZ3xhR1l6TDJnM1pDODRPVFkxTURVM01EZzFORGN3TG1wd1p3fGIzYTA4YjM0NTI3MTQ5OTMwOWNlMzZhNTY3ODk5NWU0NTE3NDc0NTM0YTQ4YzE3OWRhZGJkODI1NTliOWRiMjQ
18489810 Specialty Purpose Cleaners 

LOCTITE LOCTITE

AQUA PWR CLEANER AND DGRSR 17OZ

Description

30565 ; POR CLEANERAQUA 17OZ

Specialty Purpose Brake Cleaner | Degreaser; Brake Assembly; Aerosol Can; Aerosol; All Types of Brake and Brake Assembly; Milky White; 17 Oz

Part #

30565

BDI #
18489810

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.668
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Brake Cleaner | Degreaser
Typical Use
Brake Assembly
Container Type
Aerosol Can
Texture
Aerosol
Application
All Types of Brake and Brake Assembly
Tradename
AQUA POWER
Manufacturer's Description
Loctite Aqua Power Biodegradable Cleaner and Degreaser
Color
Milky White
Container Size value And um
17 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-17 Deg C
Odor
Solvent
Other Features
Biodegradable | No Residue and No Rinse | ODC Free | Non Corrosive | No Caustic | Removes Oil - Grease - Brake Fluid - Asphalt
Net Weight
17 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Brake Cleaner | Degreaser; Brake Assembly; Aerosol Can; Aerosol; All Types of Brake and Brake Assembly; Milky White; 17 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh