LOCTITE
LOCTITE
C-AD 14 181KG IDH 594704
LOCTITE LOCTITE
Description
594704 ; POR PARCO DEFOAMER 14
Specialty Purpose Defoamer;Industrial;Drum;Liquid;Tan;181 Kg
Part #
594704
BDI #
18203731
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AD-14-181KG-IDH-594704/p/18203731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Defoamer
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Defoamer
Color
Tan
Container Size value And um
181 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
280.04 Deg F
Odor
Hydrocarbon Scent
Other Features
Oil Based | Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Defoamer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Defoamer;Industrial;Drum;Liquid;Tan;181 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh