LOCTITE
LOCTITE
C-AK 2053 399LB/181KG IDH 594597
LOCTITE LOCTITE
Description
C-AK 2053 ALKALINE CLEANER IDH 594597 ; 181KG DRUM
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Conversion Coating;181 Kg
Part #
C-AK 2053 399LB/181KG IDH 594597
BDI #
22384849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-2053-399LB-181KG-IDH-594597/p/22384849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
188.749
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Solid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Container Size value And um
181 Kg
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable
Net Weight
181 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Weight / LBS
416.119
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Conversion Coating;181 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh