LOCTITE
LOCTITE
C-AK 2087X 610LB/277KG IDH 593929
LOCTITE LOCTITE
Description
BONDERITE C-AK 2087X 610LB/277KG DRUM ; POR ALKALINE CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Immersion | Spray;Pale Yellow;277 Kg
Part #
593929
BDI #
22384797
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-2087X-610LB-277KG-IDH-593929/p/22384797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
285.34
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating | Immersion | Spray
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Pale Yellow
Container Size value And um
277 Kg
Substrate Material
Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Bland
Other Features
Non Flammable
Net Weight
277 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Conversion Coating | Immersion | Spray;Pale Yellow;277 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh