LOCTITE
LOCTITE
C-AK ALTREX 24 AERO IDH 598901
LOCTITE LOCTITE
Description
BONDERITE C-AK ALTREX 24 AERO ; POR ALKALINE CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;General Purpose;Pale Yellow;5 Gal
Part #
598901
BDI #
22384975
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-ALTREX-24-AERO-IDH-598901/p/22384975
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.365
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Pale Yellow
Container Size value And um
5 Gal
Substrate Material
Aluminum | Copper | Magnesium | Nickel Alloy
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;General Purpose;Pale Yellow;5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh