LOCTITE
LOCTITE
C-AK MIL-ETCH AERO 55GAL IDH 594939
LOCTITE LOCTITE
Description
BONDERITE C-AK MIL-ETCH AERO 55GAL BRL ; POR ALKALINE CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Powder;Conversion Coating | Aerospace Coating | Immersion | General Purpose;Off White;55 Gal
Part #
594939
BDI #
20539021
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-MIL-ETCH-AERO-55GAL-IDH-594939/p/20539021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
213.011
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Powder
Application
Conversion Coating | Aerospace Coating | Immersion | General Purpose
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Off White
Container Size value And um
55 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
Other Features
Non Flammable | Solubility | Corrosion Resistance
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Powder;Conversion Coating | Aerospace Coating | Immersion | General Purpose;Off White;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh