LOCTITE
LOCTITE
C-AK NP-2 44LB/20KG IDH 1980911
LOCTITE LOCTITE
Description
BONDERITE C-AK NP-2 44LB/20KG PAIL ; POR ALKALINE CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating | Immersion;Water White;20 Kg
Part #
1980911
BDI #
22385303
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-NP-2-44LB-20KG-IDH-1980911/p/22385303
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating | Immersion
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Water White
Container Size value And um
20 Kg
Substrate Material
Metal | Aluminum | Steel | Electrogalvanized Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Surfactant
Other Features
Non Flammable
Net Weight
20 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating | Immersion;Water White;20 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

