LOCTITE
LOCTITE
C-AK ZX-4 40LB/18KG IDH 772294
LOCTITE LOCTITE
Description
BONDERITE C-AK ZX-4 40LB/18KG PAIL ; POR ALKALINE CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Light Yellow;18 kg
Part #
772294
BDI #
22385047
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-ZX-4-40LB-18KG-IDH-772294/p/22385047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Light Yellow
Container Size value And um
18 kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Surfactant
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Light Yellow;18 kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh