LOCTITE
LOCTITE
C-IC 182B 279KG IDH 596557
LOCTITE LOCTITE
Description
C-IC 182B ACID CLEANER IDH 596557 ; 279KG DRUM
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Pale Yellow;279 Kg
Part #
C-IC 182B 279KG IDH 596557
BDI #
18203750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-182B-279KG-IDH-596557/p/18203750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
289.932
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion | Spray
Manufacturer's Description
Loctite Acidic Cleaner
Color
Pale Yellow
Container Size value And um
279 Kg
Substrate Material
Steel
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable
Net Weight
279 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Pale Yellow;279 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh