LOCTITE
LOCTITE
C-IC 7500 19KG IDH 1682436
LOCTITE LOCTITE
Description
1682436 ; POR DEOXIDINE 7500
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;General Purpose;Light Yellow;19 Kg
Part #
1682436
BDI #
18203479
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-7500-19KG-IDH-1682436/p/18203479
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.115
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Acidic Cleaner
Color
Light Yellow
Container Size value And um
19 Kg
Substrate Material
Iron | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Surfactant
Other Features
Non Flammable | Solubility | Corrosion Resistant
Net Weight
19 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;General Purpose;Light Yellow;19 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

