Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-IC DEXDZR 6MU 234KG IDH 594818 https://www.bdiexpress.com/medias/INDLOCCLNRXX-594818-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mjh8aW1hZ2UvanBlZ3xhRGM1TDJnek15OHhNRGN6TWpZMU9UUTNORFEyTWk5SlRrUk1UME5EVEU1U1dGaGZOVGswT0RFNFh6TXdNSGd6TURBdWFuQm58Y2MyMWJjNjI4Yjg4MDRhMmI0YjAzMmEwYjA0MjAxYjg4MzY3YjMyMmMwNGE3M2ZjODExY2MwNTEzODc0NzczMg
18203659 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-IC DEXDZR 6MU 234KG IDH 594818

Description

C-IC 6MU AERO DEOXIDIZER IDH 594818 ; POR 234KG DRUM TURCO 6 MAKEUP

Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion;Red;516 Lb

Part #

594818

BDI #
18203659

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
244.653
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion
Manufacturer's Description
Loctite Acidic Cleaner
Color
Red
Container Size value And um
516 Lb
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Sharp
Other Features
Non Flammable | Solubility
Net Weight
234 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion;Red;516 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh