BONDERITE
BONDERITE
C-IC SMUTGO NC AERO IDH 597213
BONDERITE BONDERITE
Description
BONDERITE C-IC SMUTGO NC AERO ; POR RUST DISSOLVER
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Dark Brown;55 Gal
Part #
597213
BDI #
22384935
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-SMUTGO-NC-AERO-IDH-597213/p/22384935
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
275.023
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating | Immersion | Spray
Manufacturer's Description
Loctite Acidic Cleaner
Color
Dark Brown
Container Size value And um
55 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Non Flammable | Solubility |Prior to Anodizing | Conversion Coating | Bonding | Welding
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Drum;Liquid;Aerospace Coating | Immersion | Spray;Dark Brown;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



