https://www.bdiexpress.com/medias/INDLOCXXXXXX-22385005-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRE01TDJnMFl5OHhNRFkyTkRRNE56RTVNRFUxT0M5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RVd01EVmZNekF3ZURNd01DNXFjR2N8OGJlZTg4ZGJmZDQ4ODBjMzIwMDdmYzE1MTg3ZGEzYmY2OWRkNzQ1ZGEwOTI5MzE1MGIzNmVkNmIyNDUyNDM5ZQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-22385005-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTR8aW1hZ2UvanBlZ3xhRE01TDJnMFl5OHhNRFkyTkRRNE56RTVNRFUxT0M5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RVd01EVmZNekF3ZURNd01DNXFjR2N8OGJlZTg4ZGJmZDQ4ODBjMzIwMDdmYzE1MTg3ZGEzYmY2OWRkNzQ1ZGEwOTI5MzE1MGIzNmVkNmIyNDUyNDM5ZQ
LOCTITE
LOCTITE
C-SO 263 357LB/162KG IDH 702368
LOCTITE LOCTITE
Description
C-SO 263 ALKALINE CLEANER IDH 702368 ; POR 162KG DRUM
Specialty Purpose Solvent Cleaner;Industrial;Drum;Liquid;General Purpose;Water White;162 Kg
Part #
C-SO 263 357LB/162KG IDH 702368
BDI #
22385005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-SO-263-357LB-162KG-IDH-702368/p/22385005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Solvent Cleaner
Color
Water White
Container Size value And um
162 Kg
Substrate Material
Metal
Odor
Solvent
Other Features
Corrosion Resistant | Non Flammable
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Solvent
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Solvent Cleaner;Industrial;Drum;Liquid;General Purpose;Water White;162 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


