Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg DRAIN GUARD PLUS DIGESTER 20L PL
18182206 Specialty Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

DRAIN GUARD PLUS DIGESTER 20L PL

Description

DRAIN GUARD PLUS DIGESTER 20L PL ; BIODRAIN TREAT 20LT PL

Specialty Purpose Cleaner; Industrial Commercial; Pail; Liquid; Septic Tank | Holding Tank | Lagoon; Green; 20 L

Part #

F64347C

BDI #
18182206

Details

221.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 221.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial Commercial
Container Type
Pail
Texture
Liquid
Application
Septic Tank | Holding Tank | Lagoon
Manufacturer's Description
ZEP Drain Guard Plus Liquid Waste Digester
Color
Green
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Fresh
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial Commercial; Pail; Liquid; Septic Tank | Holding Tank | Lagoon; Green; 20 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh