https://www.bdiexpress.com/medias/INDPTXCLNRXX-18250330-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyMnxpbWFnZS9qcGVnfGFESXdMMmhrTkM4eE1EYzJPVEkwT0RjME56VTFNQzlKVGtSUVZGaERURTVTV0ZoZk1UZ3lOVEF6TXpCZk16QXdlRE13TUM1cWNHY3xmMjA1OGZjZTg5YjA2ZDgzODljMDgwMDQxMGE2YzYwNjAyYjEzNDY3OGI2MWNkZDI2MDU5OWRmODQyYzJiMzJm
https://www.bdiexpress.com/medias/INDPTXCLNRXX-18250330-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyMnxpbWFnZS9qcGVnfGFESXdMMmhrTkM4eE1EYzJPVEkwT0RjME56VTFNQzlKVGtSUVZGaERURTVTV0ZoZk1UZ3lOVEF6TXpCZk16QXdlRE13TUM1cWNHY3xmMjA1OGZjZTg5YjA2ZDgzODljMDgwMDQxMGE2YzYwNjAyYjEzNDY3OGI2MWNkZDI2MDU5OWRmODQyYzJiMzJm
PERMATEX
PERMATEX
FAST ORANGE PUMICE HAND CLEANER 1GAL
PERMATEX PERMATEX
Description
25219 FAST ORANGE HAND CLEANER ; PUMICE LOTION 4/CS 3.78L JUG
Specialty Purpose Hand Cleaner; House Hold; Bottle; Lotion with Pumice; Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage; White; 1 Gal
Part #
25219
BDI #
18250330
Details
49.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/FAST-ORANGE-PUMICE-HAND-CLEANER-1GAL/p/18250330
Your Price
$ 49.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
0.045
EAN
0686226252197
Product Group - BDI
G00210
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
House Hold
Container Type
Bottle
Texture
Lotion with Pumice
Application
Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage
Tradename
FAST ORANGE
Manufacturer's Description
Permatex Fast Orange Pumice Lotion Hand Cleaner
Color
White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Orange
Conformance to Certificate
40 CFR 796.3240
Other Features
Biodegradable | No Petroleum Solvent | Bottle with Pump | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Net Weight
128 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.permatex.com
Weight / LBS
9.06
Long Description
Specialty Purpose Hand Cleaner; House Hold; Bottle; Lotion with Pumice; Works Great on Laundry Stain | Pet Odor | Household Cleaning | Truck Universe and Two Guys Garage; White; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

