ZEP MANUFACTURING
ZEP MANUFACTURING
FS CONCENTRATED FOAMING ACID 20L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
FS CONCENTRATED FOAMING ACID 20L ; FS CONC FOAMING ACID 20L
Specialty Purpose Cleaner; Industrial; Drum; Liquid; Clear Amber; 20 L
Part #
236847C
BDI #
18181955
Details
852.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/FS-CONCENTRATED-FOAMING-ACID-20L/p/18181955
Your Price
$ 852.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
ZEP FS Concentrated Foaming Acid
Color
Clear Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Drum; Liquid; Clear Amber; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh