CRC
CRC
GASKET REMOVER AEROSOL 300ML
CRC CRC
Description
CRC GASKET REMOVER AEROSOL 300ML
Specialty Purpose Gasket Remover; Industrial; Aerosol Can; Aerosol; Cylinder Head | Crankcase | Gearbox | Water Pump Flange | Valve Seat | Cylinder Head | Metal Engine Component | Mastic | Putty | Sealant | Adhesive; Light Grey; 300 Ml
Part #
GASKET REMOVER AEROSOL 300ML
BDI #
15039869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/GASKET-REMOVER-AEROSOL-300ML/p/15039869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Gasket Remover
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Cylinder Head | Crankcase | Gearbox | Water Pump Flange | Valve Seat | Cylinder Head | Metal Engine Component | Mastic | Putty | Sealant | Adhesive
Manufacturer's Description
CRC Gasket Remover
Color
Light Grey
Container Size value And um
300 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
56 Deg F
Odor
Solvent
Other Features
Flammable | Corrosive | Non-Chlorinated | Removes Gasket Cement - Adhesive - Sealant
Net Weight
300 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Remover
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.70235
Long Description
Specialty Purpose Gasket Remover; Industrial; Aerosol Can; Aerosol; Cylinder Head | Crankcase | Gearbox | Water Pump Flange | Valve Seat | Cylinder Head | Metal Engine Component | Mastic | Putty | Sealant | Adhesive; Light Grey; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh