Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDUSTRL CLEANR/DEGREASER 946ML https://www.bdiexpress.com/medias/INDS-9DGRSRX-18181165-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjR8aW1hZ2UvanBlZ3xhR1ptTDJnMVppODVNVEE1T0Rjd05EUTBOVGMwTG1wd1p3fDMyNzIxMDU1OTQ4OGZjZTc1ZTRhNjQwZTM2NDBhNGU2MjZjZjc1MmQ2ZDUxNjAyZTMzMmMxZGQ5YWVhYmIwYmI
18181165 Specialty Purpose Cleaners 

SPRAY NINE SPRAY NINE

INDUSTRL CLEANR/DEGREASER 946ML

Description

C13532 CLEANER/DEGREASER

Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Machinery | Tool | Engine | Floors | Wall | Conveyor Belt | Vent | Countertop | Workbenches | Mower | Vinyl | Rubber | Plastic | Appliance | Bathroom Fixture | Showers; Clear; 946 Ml

Part #

C13532

BDI #
18181165

Details

21.41 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.41 / each BDIExpress
QTY

Inventory

Total: 60

Brand
Manufacturer Name
ITW PRO BRANDS WWW.SPRAYNINE.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0061976742080
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Machinery | Tool | Engine | Floors | Wall | Conveyor Belt | Vent | Countertop | Workbenches | Mower | Vinyl | Rubber | Plastic | Appliance | Bathroom Fixture | Showers
Manufacturer's Description
Spray Nine Industrial Cleaner Degreaser
Color
Clear
Container Size value And um
946 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Citrus
Other Features
Non Flammable
Net Weight
946 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Machinery | Tool | Engine | Floors | Wall | Conveyor Belt | Vent | Countertop | Workbenches | Mower | Vinyl | Rubber | Plastic | Appliance | Bathroom Fixture | Showers; Clear; 946 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh