ZEP MANUFACTURING
ZEP MANUFACTURING
MORADO SUPER CLEANER 20L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
MORADO SUPER CLEANER 20L ; INDUST FLR DEGREASER 20LT PL
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Airport | Bus Terminal | Sport | Recreational Club | Automotive Repair Shop | Car Wash | Cleaning | Maintenance Service | Commercial Printer | Schools | Educational Service | Manufacturing | Warehouse | Service Stations; Purple; 20 L
Part #
85647C
BDI #
18182906
Details
149.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/MORADO-SUPER-CLEANER-20L/p/18182906
Your Price
$ 149.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Airport | Bus Terminal | Sport | Recreational Club | Automotive Repair Shop | Car Wash | Cleaning | Maintenance Service | Commercial Printer | Schools | Educational Service | Manufacturing | Warehouse | Service Stations
Manufacturer's Description
ZEP Morado Super Cleaner
Color
Purple
Container Size value And um
20 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ether Like
Other Features
Non Flammable | Corrosive
Net Weight
20 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Pail; Liquid; Airport | Bus Terminal | Sport | Recreational Club | Automotive Repair Shop | Car Wash | Cleaning | Maintenance Service | Commercial Printer | Schools | Educational Service | Manufacturing | Warehouse | Service Stations; Purple; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh