SPRAY NINE
SPRAY NINE
ORANGE LIGHTNING CLNR/DEGREASER 946ML
SPRAY NINE SPRAY NINE
Description
C47946 ORNG LIGHTNING CLEANER/DEGREASER ; 946ML BOTTLE
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Machinery | Tool | Workbench | Engine | Construction | Farm Equipment | Decal | Glue Residue | Concrete Floor | Asphalt | Appliances; Orange; 946 Ml
Part #
C47946
BDI #
18181181
Details
21.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/ORANGE-LIGHTNING-CLNR-DEGREASER-946ML/p/18181181
Your Price
$ 21.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0061976479467
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Machinery | Tool | Workbench | Engine | Construction | Farm Equipment | Decal | Glue Residue | Concrete Floor | Asphalt | Appliances
Manufacturer's Description
Spray Nine Cleaner Degreaser
Color
Orange
Container Size value And um
946 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Citrus
Other Features
Non Flammable
Net Weight
946 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Machinery | Tool | Workbench | Engine | Construction | Farm Equipment | Decal | Glue Residue | Concrete Floor | Asphalt | Appliances; Orange; 946 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



