https://www.bdiexpress.com/medias/INDS-9DGRSRX-18181158-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NXxpbWFnZS9qcGVnfGFEWmxMMmd3WlM4eE1EYzJPRFl5T0RnME1qVXlOaTlKVGtSVExUbEVSMUpUVWxoZk1UZ3hPREV4TlRoZk16QXdlRE13TUM1cWNHY3wwYWQ5ZjE2YjcwNTA2NDYwMDg4MDc1ZWE4NDcyMzJkOWY3NjhhN2I0NTJiODAzZmYyMzY5MzFmMTYxM2E1MTNk
https://www.bdiexpress.com/medias/INDS-9DGRSRX-18181158-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NXxpbWFnZS9qcGVnfGFEWmxMMmd3WlM4eE1EYzJPRFl5T0RnME1qVXlOaTlKVGtSVExUbEVSMUpUVWxoZk1UZ3hPREV4TlRoZk16QXdlRE13TUM1cWNHY3wwYWQ5ZjE2YjcwNTA2NDYwMDg4MDc1ZWE4NDcyMzJkOWY3NjhhN2I0NTJiODAzZmYyMzY5MzFmMTYxM2E1MTNk
SPRAY NINE
SPRAY NINE
PARTS WASHER FLUID 3.78L
SPRAY NINE SPRAY NINE
Description
C12501 GREZ-OFF DEGREASER ; HD 3.78L JUG
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 3.78 L
Part #
C12501
BDI #
18181158
Details
61.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PARTS-WASHER-FLUID-3-78L/p/18181158
Your Price
$ 61.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0061976741168
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood
Tradename
GREZ OFF
Manufacturer's Description
Spray Nine Grez Off Degreaser
Color
Orange
Container Size value And um
3.78 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 212 Deg F
Odor
Citrus
Other Features
Non Flammable
Net Weight
3.78 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Can; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 3.78 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

