https://www.bdiexpress.com/medias/INDS-9DGRSRX-18181160-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OHxpbWFnZS9qcGVnfGFERmtMMmcwTmk4eE1EYzNNVEUwTURnM01ERTNOQzlKVGtSVExUbEVSMUpUVWxoZk1UZ3hPREV4TmpCZk16QXdlRE13TUM1cWNHY3wwYzg2NTZiMWJiYjg1MDU0ZmNmYmQ2NWMxZGM4NDVkODEwMjJjZTE1OWU4MTg3MjgwODVjOTNmZWYyYWY3ZjIz
https://www.bdiexpress.com/medias/INDS-9DGRSRX-18181160-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OHxpbWFnZS9qcGVnfGFERmtMMmcwTmk4eE1EYzNNVEUwTURnM01ERTNOQzlKVGtSVExUbEVSMUpUVWxoZk1UZ3hPREV4TmpCZk16QXdlRE13TUM1cWNHY3wwYzg2NTZiMWJiYjg1MDU0ZmNmYmQ2NWMxZGM4NDVkODEwMjJjZTE1OWU4MTg3MjgwODVjOTNmZWYyYWY3ZjIz
SPRAY NINE
SPRAY NINE
PARTS WASHER FLUID 946ML
SPRAY NINE SPRAY NINE
Description
C12532 GREZ-OFF DEGREASER ; HD 946ML BOTTLE
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 32 Oz
Part #
C12532
BDI #
18181160
Details
22.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PARTS-WASHER-FLUID-946ML/p/18181160
Your Price
$ 22.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0061976741144
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood
Tradename
GREZ OFF
Manufacturer's Description
Spray Nine Grez Off Degreaser
Color
Orange
Container Size value And um
32 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Citrus
Other Features
Non Flammable | Removes Oil - Grease - Tar - Hydraulic Fluid - Lubricant - Grime
Net Weight
32 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Weight / LBS
0.00717
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Engine | Shop Machinery | Concrete Floor | Asphalt | Wall | Tool | Mower | Industrial | Farm Equipment | Workbenches | Stainless Steel | Chrome | Exhaust Hood | Gas Grill | Range Hood; Orange; 32 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

