Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PMC CLEANER 5GAL IDH 420460 https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139488-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NTZ8aW1hZ2UvanBlZ3xhR0UxTDJneFpTOHhNRFkyTkRNeU1UZ3hNRFEyTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprME9EaGZNekF3ZURNd01DNXFjR2N8Yjk2YTVkMmYzODk2M2Y2MDYyNjBkN2ExODExNzg2NjNjMjcxOWUzYWQ1YjhlZThhMzg5MTQ3MWMyZDNlZjgxZQ
17139488 Specialty Purpose Cleaners 

LOCTITE LOCTITE

PMC CLEANER 5GAL IDH 420460

Description

PMC CLEANER IDH 420460 RELEASE AGENT ; 83561 FREKOTE 5GALLON PAIL

Specialty Purpose Mold Release Cleaner;Industrial;Pail;Liquid;Release Coating;Clear;5 Gal

Part #

420460

BDI #
17139488

Details

1131.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,131.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.65
EAN
0079340835610
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Mold Release Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Release Coating
Manufacturer's Description
Loctite Mold Release Cleaner
Color
Clear
Container Size value And um
5 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
32 Deg F
Odor
Solvent
Other Features
Solvent Blend
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Mold Release
Manufacturer URL
https://www.loctite.com
Weight / LBS
7.77
Long Description
Specialty Purpose Mold Release Cleaner;Industrial;Pail;Liquid;Release Coating;Clear;5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh