LOCTITE
LOCTITE
S-FN AWS 104 206KG IDH 593056
LOCTITE LOCTITE
Description
S-FN AWS 104 SPATTER IDH 593056
Specialty Purpose Cleaning Agent;Industrial;Drum;Liquid;General Purpose;White;206 Kg
Part #
593056
BDI #
18203597
Details
5312.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S-FN-AWS-104-206KG-IDH-593056/p/18203597
Your Price
$ 5,312.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
217.058
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaning Agent
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Cleaning Agent
Color
White
Container Size value And um
206 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Water Based | Non Flammable | Solubility
Net Weight
206 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaning Agent;Industrial;Drum;Liquid;General Purpose;White;206 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



