Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S-ST HOT 50 297KG IDH 594431
18203618 Specialty Purpose Cleaners 

LOCTITE LOCTITE

S-ST HOT 50 297KG IDH 594431

Description

594431 ; POR P3 HOT STRIPPER 50

Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Remove of Heavy Paint;Tan;297 Kg

Part #

594431

BDI #
18203618

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31211802
Weight / Kilogram
313.211
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Paint Stripper
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Remove of Heavy Paint
Manufacturer's Description
Loctite Paint Stripper
Color
Tan
Container Size value And um
297 Kg
Substrate Material
Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Strong
Other Features
Non Flammable | Solubility
Net Weight
297 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Paint | Stripper
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Paint Stripper;Industrial;Drum;Liquid;Remove of Heavy Paint;Tan;297 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh