

SPRAYON
SPRAYON
S00353000
SPRAYON SPRAYON
Description
S00353000 MOLD CLEANER ; 16OZ CAN 12OZ NET WT CITRUS 12/CS
Specialty Purpose Mold Cleaner; Industrial; Aerosol Can; Foamy; Cold Mold | Warm Mold | Equipment; 16 Oz
Part #
S00353000
BDI #
21458297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S00353000/p/21458297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.57
EAN
0075577002917
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Mold Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Foamy
Application
Cold Mold | Warm Mold | Equipment
Tradename
MR
Manufacturer's Description
MR 353 Citrus Mold Cleaner
Container Size value And um
16 Oz
Substrate Material
Plastic | Painted Surface
Degree of Flashpoint value And um
Propellant Below 0 Deg F
Odor
Citrus
Other Features
Biodegradable | No Chlorinated Solvent | Removes Dirt - Grease - Mold Release - Varnish Deposit
Net Weight
15.25 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Mold
Weight / LBS
1.256
Long Description
Specialty Purpose Mold Cleaner; Industrial; Aerosol Can; Foamy; Cold Mold | Warm Mold | Equipment; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh