Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7617 75 CNT PER TUB IDH 337637 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxOTF8aW1hZ2UvanBlZ3xhREV5TDJobFpTOHhNRFUyTVRBMU5qUTNNekV4T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpNd01GOHpNREI0TXpBd0xtcHdad3xkNzNlMDNhNjYzNDYzYjc1YjY2Mjk0ZWE1MWE3NzZiMGEzY2UxNTc2ODg2NjA0ZjA2YzJiMGUwMDYyMjJkY2Y2
1056300 Specialty Purpose Cleaners 

LOCTITE LOCTITE

SF 7617 75 CNT PER TUB IDH 337637

Description

SF 7617 75 CNT PER TUB IDH 337637 ; 34943 75 TOWEL/TUB

Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction; Purple | Clear; 75 Wipes

Part #

337637

BDI #
1056300

Details

79.18 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 79.18 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
0.983
EAN
0079340349438
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bucket
Texture
Cloth Impregnated with Liquid
Application
Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction
Manufacturer's Description
Loctite Industrial Hand Wipes
Color
Purple | Clear
Container Size value And um
75 Wipes
Degree of Flashpoint value And um
No Flashpoint
Odor
Orange
Other Features
No Residue and No Rinse | 9.5 Inch X 12 Inch Towel | Removes Grease - Tar - Wax - Ink - Paint - Lubricant - Adhesive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34943
Weight / LBS
2.171
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction; Purple | Clear; 75 Wipes

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh