LOCTITE
LOCTITE
SF 7617 WIPES 130 CNT PER TUB IDH 337638
LOCTITE LOCTITE
Description
SF 7617 WIPES 130 CNT PER TUB IDH 337638 ; 34944 130 COUNT PER TUB
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction; Purple | Clear; 130 Wipes
Part #
337638
BDI #
1056301
Details
144.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7617-WIPES-130-CNT-PER-TUB-IDH-337638/p/1056301
Your Price
$ 144.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
1.826
EAN
0079340349445
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bucket
Texture
Cloth Impregnated with Liquid
Application
Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction
Manufacturer's Description
Loctite Industrial Hand Wipes
Color
Purple | Clear
Container Size value And um
130 Wipes
Degree of Flashpoint value And um
No Flashpoint
Odor
Orange
Other Features
No Residue and No Rinse | 9.5 Inch X 12 Inch Towel | Removes Grease - Tar - Wax - Ink - Paint - Lubricant - Adhesive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34944
Weight / LBS
4.03
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bucket; Cloth Impregnated with Liquid; Agriculture | Transportation | Painting | Industrial | Printing | Maintenance | Recreation | Marine | Plumbing | Construction; Purple | Clear; 130 Wipes
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh