

LOCTITE
LOCTITE
SF 7840 24OZ SPRY BTL IDH 2046049
LOCTITE LOCTITE
Description
SF 7840 BO24OZ CLEANER IDH 2046049 ; NATURAL BLU 24FLOZ
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 24 Oz
Part #
2046049
BDI #
20225369
Details
45.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7840-24OZ-SPRY-BTL-IDH-2046049/p/20225369
Your Price
$ 45.04 / bottle
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.91
EAN
0079340006744
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner
Manufacturer's Description
Loctite Biodegradable Cleaner Degreaser
Color
Blue
Container Size value And um
24 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Pine
Other Features
Non Flammable
Net Weight
24 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Dip Tank | Fleet Maintenance Siding | Concrete Floor | Pressure Sprayer | Floor Scrubber | Steam Cleaner; Blue; 24 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh