LOCTITE
LOCTITE
SF 7840 FF 55GAL IDH 2045989
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CANADA
Specialty Purpose Cleaner | Degreaser;Industrial;Drum;Liquid;Equipment Machinery | Facility Maintenance | Non-Toxic | Removal of Grease | Solvent Free | Biodegradable;Blue;55 Gal
Part #
2045989
BDI #
20225484
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7840-FF-55GAL-IDH-2045989/p/20225484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
277.97
EAN
0079340006874
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Equipment Machinery | Facility Maintenance | Non-Toxic | Removal of Grease | Solvent Free | Biodegradable
Manufacturer's Description
Loctite Cleaner Degreaser
Color
Blue
Container Size value And um
55 Gal
Odor
Mild
Conformance to Certificate
TSCA Compliant
Other Features
Water Based | Non Flammable | Solubility
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Cleaner | Degreaser;Industrial;Drum;Liquid;Equipment Machinery | Facility Maintenance | Non-Toxic | Removal of Grease | Solvent Free | Biodegradable;Blue;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh