

LOCTITE
LOCTITE
SF 7855 1.75L IDH 1918673
LOCTITE LOCTITE
Description
LOCTITE SF 7855 1.75L IDH 1918673
Specialty Purpose Hand Cleaner;Industrial;Pump Bottle;Liquid;Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable;White to Gray Emulsion;1.75 L
Part #
SF 7855 1.75L IDH 1918673
BDI #
15000724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SF-7855-1-75L-IDH-1918673/p/15000724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Pump Bottle
Texture
Liquid
Application
Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable
Manufacturer's Description
Loctite Hand Cleaner
Color
White to Gray Emulsion
Container Size value And um
1.75 L
Degree of Flashpoint value And um
No Flashpoint
Odor
Citrus
Other Features
Aqueous Based | Non Flammable
Net Weight
1.75 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Hand Cleaner;Industrial;Pump Bottle;Liquid;Removes Paint - Resin and Adhesives | Non-Toxic | Biodegradable;White to Gray Emulsion;1.75 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh